Servo Motor, Rotary, 460V, 63mm Frame, 7000 RPM, Low Inertia, Brake

Item #: 391430

Cat #: MPL-B1530U-VJ74AA

UPC: 884951213821

to view pricing and more.
Servo Motor, Rotary, 460 Volt, 7000 RPM, Low Inertia, 63 mm Frame Size, 24 Volt DC Brake

Overview

Servo Motor, Rotary, 460 Volt, 7000 RPM, Low Inertia, 63 mm Frame Size, 24 Volt DC Brake

Our MP-Series™ Low Inertia (MPL) Servo Motors are high-output brushless motors which use innovative design characteristics to reduce motor size while delivering significantly higher torque. These compact brushless servo motors are designed to meet the demanding requirements of high performance motion systems. This series of servo motors is typically used with the Allen‑Bradley® Kinetix® 2000, Kinetix 6000, Kinetix 7000 and Ultra™ 3000 servo drive families. These motors are available in nine frame sizes.

Also known as: 884951213821, MPL-B1530U-VJ74AA

Specifications

Volts DC: 24
Type: Servo Motor, Low Inertia
Size: 63 mm
Volts AC: 460
RPM: 7000
Volts DC: 24
Size: 63 mm
RPM: 7000
Type: Servo Motor, Low Inertia
Volts AC: 460