Cable, Motor Power Only, SpeedTec DIN Connector, Standard, 90m

Item #: 391478

Cat #: 2090-CPWM7DF-16AA90

UPC: 884951211582

to view pricing and more.
Documents & Guides
Cable, Motor Power Only, SpeedTec DIN Connector, Drive-End, Flying-Lead, Standard, Non-Flex, 16 AWG, 90 meter

Overview

Cable, Motor Power Only, SpeedTec DIN Connector, Drive-End, Flying-Lead, Standard, Non-Flex, 16 AWG, 90 meter
Also known as: 884951211582, 2090-CPWM7DF-16AA90

Specifications

Length: 90 m
Type: Cable, Power
Gauge: 16 AWG
Length: 90 m
Gauge: 16 AWG
Type: Cable, Power