REXEL logo

STR BLADE IP67 CONN 15A 125V 5-15R

Item #: 391511
Cat #: 15W47
UPC: 785007114164
Sign In or Register to view pricing and more.
Straight Blade Watertight Connector 15amp 125volt 5-15r

Product Overview

Straight Blade Watertight Connector 15amp 125volt 5-15r
Also known as: 785007114164, 15W47

Specifications

NEMA Configuration: 5-15P, 5-15R
Type: Watertight Connector
Amps: 15
Color: Yellow, Yellow, Yellow
Material: Rubber
NEMA Configuration: 5-15P, 5-15R
Amps: 15
Material: Rubber
Type: Watertight Connector
Color: Yellow, Yellow, Yellow

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)