REXEL logo

Connection Cable, EtherNet, 4 Conductor, RJ45 Male, RJ45 Male, 600V

Item #: 391520
Cat #: 1585J-M4TBJM-0M6
UPC: 612598509843
Sign In or Register to view pricing and more.
Connection Cable, EtherNet, 4 Conductor, RJ45 Straight Male, RJ45 Straight Male, 0.6 meters, Teal, Unshielded, TPE

Product Overview

Connection Cable, EtherNet, 4 Conductor, RJ45 Straight Male, RJ45 Straight Male, 0.6 meters, Teal, Unshielded, TPE
Also known as: 612598509843, 1585J-M4TBJM-0M6

Documents

Frequently Bought Together (25)
Allen-Bradley
1585J-M4TBJM-1 Connection Cable, EtherNet, 4 Conductor, RJ45 Male to Male, Teal
Allen-Bradley
1492-JG4 Terminal Block, Grounding, 22 - 10AWG, Green/Yellow, 4mm
Allen-Bradley
1734-TB Terminal Base, 8 Screw, 10A, 24VDC, 120/240VAC, DIN Rail
Allen-Bradley
889D-M4AE-2 889D DCMICRO
Allen-Bradley
1734-TOP3 Terminal Base, Screw Clamp, 1 Piece, 12 Terminal, 300V, DIN Rail
Allen-Bradley
104-C09EJ22 Contactor, Reversing, 9A, 3P, 24VDC, Electronic Coil, 1NO/NC
Allen-Bradley
889N-F4AE-6F Cordset, Mini/Mini Plus, Female, Straight, 4-Pin, PVC, Yellow, 6'
Grace Technologies
P-R2-K3RD3 N12/4 10BASET RJ45
Siemens
ECLX071M LC BOND BAR 8 SMALL 3 LARGE
Allen-Bradley
1489-M1C050 Breaker, Miniature, 5A, 1P, 277VAC, 48VDC
Allen-Bradley
1489-M1C020 Breaker, Miniature, 2A, 1P, 277VAC, 48VDC
Allen-Bradley
1734-IB8S I/O Module, Safety, 8 Point Input
Allen-Bradley
1489-M1C150 Breaker, Miniature, 15A, 1P, 277VAC, 48VDC
nVent Hoffman
A30P24G Panel For Enclosure, 30" x 24", Type 3R, 4, 4X, 12/13, Conductive Steel
Allen-Bradley
800F-ALM Mounting Latch, Metal, for 800-F 22.5 mm Operators
Allen-Bradley
800FM-LMP44 Push Button, 2 Position, Mushroom, Red, Illuminated, 40mm
Allen-Bradley
140M-C2E-B25-KY Breaker, Motor Protection, 2.5A, C Frame, 3P, DIN Rail Mount
Allen-Bradley
100S-C09EJ14C Contactor, Safety, 9A, 24VDC, Coil, Contacts, 4NO, 4NC
Allen-Bradley
889N-F4AE-30F 889N MINI CORDSET
Allen-Bradley
1585J-M4TBJM-5 ETHERNET MEDIA
Allen-Bradley
889R-F6ECA-5 Cordset, AC Micro, Braided Shield, 6 Pin, Female, 5m, Yellow
Allen-Bradley
800F-15YSE112 Legend Plate, 60mm Round, Universal, Yellow, Black Text
Allen-Bradley
1606-XLE240E-3 Power Supply, Switched Mode, 240W Output, 24-28 Output Voltage, 3P
Allen-Bradley
1585J-M4TBJM-0M3 Connection Cable, EtherNet, 4 Conductor, RJ45 Male, RJ45 Male, 600V
Allen-Bradley
140U-D6D3-B30 Breaker, Motor Protection, Rotary, 3A, 3P, 600VAC, 100kAIC

Specifications

Type: Connection Cable
Color: Teal
Conductors: 2-Pair
Length: 0.600 in
Type: Connection Cable
Conductors: 2-Pair
Color: Teal
Length: 0.600 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)