Connection Cable, EtherNet, 4 Conductor, RJ45 Male, RJ45 Male, 600V

Item #: 391520

Cat #: 1585J-M4TBJM-0M6

UPC: 612598509843

to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 4 Conductor, RJ45 Straight Male, RJ45 Straight Male, 0.6 meters, Teal, Unshielded, TPE *** Rockwell Automation Preferred Product ***

Overview

Connection Cable, EtherNet, 4 Conductor, RJ45 Straight Male, RJ45 Straight Male, 0.6 meters, Teal, Unshielded, TPE *** Rockwell Automation Preferred Product ***
Also known as: 612598509843, 1585J-M4TBJM-0M6

Specifications

Type: Connection Cable
Color: Teal
Conductors: 2 Pair
Length: 0.600 in
Special Program: Rockwell Automation Preferred Product
Type: Connection Cable
Conductors: 2 Pair
Special Program: Rockwell Automation Preferred Product
Color: Teal
Length: 0.600 in