REXEL logo

Magnetic Core & Coil Ballast, Metal Halide, 450W, 120-277V

Item #: 391575
Cat #: V90D8512K
UPC: 090444929241
Sign In or Register to view pricing and more.
Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 450, 120-277 Volt, ANSI Code: M144

Product Overview

Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 450, 120-277 Volt, ANSI Code: M144
Also known as: 090444929241, V90D8512K

Documents

Specifications

Wattage: 450
Type: Core & Coil
ANSI Code: M144
Volts AC Range: 208, 240, 120
Light Technology: HID
Wattage: 450
ANSI Code: M144
Light Technology: HID
Type: Core & Coil
Volts AC Range: 208, 240, 120

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)