REXEL logo

Electronic F-Can Ballast, Metal Halide, 150W, 120V

Item #: 391586
Cat #: MC150-1-F-120U
UPC: 797281210906
Sign In or Register to view pricing and more.
Electronic F-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 150, 120 Volt, Lamp Types: M102/M142, ANSI Code: M102/M142

Product Overview

Electronic F-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 150, 120 Volt, Lamp Types: M102/M142, ANSI Code: M102/M142
Also known as: 797281210906, MC150-1-F-120U

Documents

Specifications

Type: F-Can, Electronic
Volts AC: 120
ANSI Code: M102, M142
Wattage: 150
Light Technology: HID
Type: F-Can, Electronic
ANSI Code: M102, M142
Light Technology: HID
Volts AC: 120
Wattage: 150

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)