REXEL logo

Flat Washer, 1/2", Stainless Steel, 50/PK

Item #: 391591
Cat #: 12FWSS
UPC: 705591710566
Sign In or Register to view pricing and more.
Flat Washer, 1/2", 18-8 Stainless Steel, Order of 1 Each = Pack of 50

Product Overview

Flat Washer, 1/2", 18-8 Stainless Steel, Order of 1 Each = Pack of 50
Also known as: 705591710566, 12FWSS
Frequently Bought Together (50)
Bizline
12LWSS Split Lock Washer, 1/2", Stainless Steel, 50/PK
Bizline
1213HNSS Hex Nut, 1/2", Stainless Steel, 100/PK
Bizline
38LWSS Split Lock Washer, 3/8", Stainless Steel, 100/PK
Eaton B-Line
N225SS6 SPRING NUT, 1/2-IN.-13, 3/8-IN. NUT, STAINLESS STEEL
Bizline
14LWSS Split Lock Washer, 1/4", Stainless Steel, 100/PK
Bizline
14FWSS Flat Washer, 1/4", Stainless Steel, 100/PK
Bizline
38FWSS Flat Washer, 3/8", Stainless Steel, 100/PK
Eaton B-Line
N224SS6 SPRING NUT, 1/4-IN.-20, 1/4-IN. NUT, STAINLESS STEEL
Eaton B-Line
B2010PAALW/SS6 Rigid Strut Strap, 1", Material: Aluminum
Bizline
R1420HN188 Hex Nut, 1/4", Stainless Steel, 100/PK
Bizline
3816HNSS Hex Nut, 3/8", Stainless Steel, 100/PK
Multiple
100 Rigid Aluminum Conduit, 1", 10'
Appleton
RB100-50A Reducing Bushing, Threaded, 1"x 1/2", Aluminum
Eaton B-Line
B202SS4 Square Washer, 9/16" Bolt Hole, Stainless Steel
Eaton B-Line
N228SS6 SPRING NUT, 3/8-IN.-16, 3/8-IN. NUT, STAINLESS STEEL
Superstrut
H104-1/2X12SS All Threaded Rod, Stainless Steel, 1/2" x 12'
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Eagle Gasket
GASK573 Conduit Body Gasket, Type Solid, Form 7, Size: 1", Neoprene
Eaton B-Line
B22-120AL Channel - No Holes, Aluminum, 1-5/8" x 1-5/8" x 10'
Eaton B-Line
B2009PAALW/SS6 Rigid Strut Strap, 3/4", Material: Aluminum
Thomas & Betts
TY527MX Cable Tie, Standard, 13.4" Long, UV Nylon, Black, Package of 50 Each
Thomas & Betts
5232AL Liquidtight Connector, Straight, 1/2", Non-Insulated, Aluminum
Appleton
HUB100A Conduit Hub, 1", Insulated, Aluminum
Multiple
150 Rigid Aluminum Conduit, 1-1/2", 10'
Appleton
RB75-50A Reducing Bushing, Threaded, 3/4" x 1/2", Aluminum
Bizline
12LWSS Split Lock Washer, 1/2", Stainless Steel, 50/PK
Bizline
1213HNSS Hex Nut, 1/2", Stainless Steel, 100/PK
Bizline
12X1HBSS Hex Bolt, Full-Threaded, 1/2" x 1", Stainless Steel, Jar of 50
Bizline
38FWSS Flat Washer, 3/8", Stainless Steel, 100/PK
Bizline
3816HNSS Hex Nut, 3/8", Stainless Steel, 100/PK
OZ Gedney
370F 1 IN FORM7 CAST CVR
Multiple
075 Rigid Aluminum Conduit, 3/4", 10'
Multiple
100 Rigid Aluminum Conduit, 1", 10'
Bizline
RXC 1213HNSS-50 HX NUT 18-8
Bizline
12X3HBSS 1/2X3 SS HX BOLT
Appleton
GASK575 Conduit Body Gasket, Type Solid, Form 7, Size: 1-1/2", Neoprene
Appleton
570F Conduit Body Cover, 1-1/2", Type Wedge, Form 7, Iron Alloy
Appleton
GASK573 Conduit Body Gasket, Type Solid, Form 7, Size: 1", Neoprene
Bizline
R14FW188 Flat Washer, 1/4", Stainless Steel
Bizline
38LWSS Split Lock Washer, 3/8", Stainless Steel, 100/PK
Bizline
BZLOLL3CG Conduit Body, Type: LL, 1", Form 5, Aluminum
Bizline
38X1HBSS Hex Bolt, Full-Threaded, 3/8" x 1", Stainless Steel, 50/PK
Multiple
350BE 3-1/2" PVC Bell End
OZ Gedney
RB-323S RDC BSHG STL 1 TO 1/2 FOR NPT
Bizline
BZLOLR3CG Conduit Body, Type: LR, 1", Form 5, Aluminum
Bizline
R38114HB188 Hex Bolt, 3/8" x 1-1/4", Stainless Steel, Jar of 50
Leviton
80703-W Duplex Receptacle Wallplate, 1-Gang, Nylon, White
Cooper Crouse-Hinds
STA2 Conduit Hub, Insulated, Size: 3/4", Material: Aluminum
Bizline
BZLOLB4CG Conduit Body, Type: LB, Size: 1-1/4", Form 5, Cover/Gasket, Aluminum
Bizline
R1213HNSB 12224 -> 1/2-13 HEX

Specifications

Diameter: 1/2 in
Type: Flat Washer
Material: Stainless Steel
Diameter: 1/2 in
Material: Stainless Steel
Type: Flat Washer

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)