REXEL logo

Weatherproof Round Box, (5) 1/2" Hubs, Die Cast Aluminum

Item #: 391613
Cat #: RB-5V
UPC: 087115200662
Sign In or Register to view pricing and more.
Weatherproof Round Outlet Box, (5) 1/2 Inch Hubs, Die Cast Aluminum, Color: Gray

Product Overview

Weatherproof Round Outlet Box, (5) 1/2 Inch Hubs, Die Cast Aluminum, Color: Gray
Also known as: 087115200662, RB-5V
Frequently Bought Together (47)
BWF
B-5V Weatherproof Box, 1-Gang, Depth: 2", (3) 1/2" Hubs, Metallic
Dottie
D40S 3-Piece Knockout Seal, 1-1/4", Steel
Carlon
B121ADJ Adjustable Switch/Outlet Box, 1-Gang, Non-Metallic
Hubbell-TayMac
MM410C In-Use Cover, 1-Gang, Weatherproof
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Carlon
B234ADJ Switch/Outlet Box, 2-Gang, Adjustable, Depth: 3", Non-Metallic
Multiple
ACBARE6SOL250RL 6/1 Solid 600V Base Copper 250'
Multiple
10045ELB 1" PVC Elbow, 45°, Schedule 40
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Hubbell-Raco
125 4" Octagon Box, 1-1/2" Deep, 1/2" Knockouts, Steel, Drawn
Eaton
BR2125 Breaker, 125A, 2P, 120/240V, Type BR, 10 kAIC
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
American Fittings Corp
RB7550 Steel Reducing Bushing 3/4" X 1/2"
Carlon
B344AB Switch/Outlet Box with Bracket, 3-Gang, Depth: 2-11/16", Nail-On, Non-Metallic
Eaton
BR270 Breaker, 70A, 2P, 120/240V, Type BR, 10 kAIC
Multiple
075FA 3/4" PVC Female Terminal Adapter.
Multiple
THHN12STRBLU500RL 12 AWG THHN/THWN Stranded Copper, Blue, 500'
Superstrut
CPC075 Strut Strap, 1-Piece, 3/4", Steel
Bridgeport Fittings
1161 3/4" 1/2" RED. BUSHING
BWF
RBCV 4" Round Cover
BWF
B5-22V Weatherproof Outlet Box, 1-Gang, 2" Deep, (5) 1/2" Hubs, Aluminum
Bridgeport Fittings
102-S 3/4" UL STEEL CONDUIT LOCKNUT
BWF
H-1WV Wp Lamp Holder Wht
Pass & Seymour
1597-TRWRW Spec-Grade Weather Resistant Self-Test Duplex GFCI, 15A, White
SYLVANIA
LED9BR30DIM82710YVRP2 LED Lamp, Dimmable, BR30, 9W, 120V
Multiple
050 EMT Conduit, 1/2", Steel, 10'
Multiple
075MA 3/4" PVC Male Terminal Adapter.
Dottie
RMC6322 Round Head Machine Screw, 6/32" x 2", Steel
Appleton
5075S EMT Set Screw Coupling, 3/4", Steel
Appleton
4O-1/2 4" Octagon Box, 1-1/2 Deep, 1/2" KOs, Steel
Multiple
050 EMT Conduit, 1/2", Steel, 10'
Appleton
GK125-150-N Conduit Body Gasket, Type: Solid/Open, Size: 1-1/4 to 1-1/2"
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Appleton
GK50-N Conduit Body Gasket, Type: Solid/Open, Size: 1/2", Neoprene
Pass & Seymour
TP2-I Toggle Switch Wallplate, 2-Gang, Ivory Nylon
Wiremold
V5738 4-3/4" Solid Base Fixture Box, 500/700 Series Raceway, Ivory
Pass & Seymour
TP262-W Decora Wallplate, 2-Gang, Nylon, White
Pass & Seymour
TP262-I Decora Wallplate, 2-Gang, Nylon, Ivory
Eaton
BR220 Breaker, 20A, 2P, 120/240V, Type BR, 10 kAIC
Lithonia Lighting
TC232MV LITTC132MVOLTGEB10
Appleton
4075S Set Screw Connector, 3/4" Steel
Leviton
88016 Duplex Receptacle Wallplate, 2-Gang, Thermoset, White
Wiremold
V500 Raceway, 1-Piece, Steel, Ivory, 3/4" x 17/32" x 10', 500 Series
Eaton
BR250 Breaker, 50A, 2P, 120/240V, Type BR, 10 kAIC
Pass & Seymour
1597-TRI SELF-TEST GFCI RECEP TR 15A125V20A I
Pass & Seymour
1597-TRWRI SELF-TEST GFCI RECEP TR WR 15A125V2 I

Specifications

Knockouts: 1/2 in
Type: Weatherproof, Round, Box
Mounting: Vertical, Horizontal
Color: Gray
Product Depth: 1 9/16 in
Diameter: 4 5/16 in
Cubic Inches: 16.500 in³
Knockouts: 1/2 in
Mounting: Vertical, Horizontal
Product Depth: 1 9/16 in
Cubic Inches: 16.500 in³
Type: Weatherproof, Round, Box
Color: Gray
Diameter: 4 5/16 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)