REXEL logo

GROUND ROD GALVAN SECTIONAL 8 FT LEN 0.555 - 0.565 IN ACTUAL DIAMETER

Item #: 391616
Cat #: 6258S
UPC: 632591635882
Sign In or Register to view pricing and more.
GROUND ROD GALVAN SECTIONAL 8 FT LEN 0.555 - 0.565 IN ACTUAL DIAMETER

Product Overview

GROUND ROD GALVAN SECTIONAL 8 FT LEN 0.555 - 0.565 IN ACTUAL DIAMETER
Also known as: 632591635882, 6258S

Documents

Frequently Bought Together (24)
nVent Erico
CR58 Threaded Coupler, 5/8", For Copper Bonded Rods, Bronze
Burndy
GRL5 Ground Rod Clamp, 5/8", 10 - 2 AWG, Direct Burial Rated, Copper
Power-Strut
PS1300-3/4-AS-EG Strut Strap, Universal, 3/4", Steel
nVent Hoffman
F88GCPNK Wireway Closure Plate, 8" x 8"
Garvin Industries
52171-3/4DR 4" Square Box, Drawn, Depth: 2-1/8", Knockouts: 3/4 &1/2", Metallic
Klein
32800 6-in-1 Nut Driver
nVent Erico
GT1161VPLUS Cable to Ground Rod, One Shot Plus, Rod Diameter: 5/8", 1 & 2 AWG
Multiple
MCAL102SOLBRNGRYWG250CL 10/2 w/Ground, MC, Aluminum Armor, Solid
Hubbell-Raco
293 4" Ceiling Pan, 1/2" Deep, 1/2" KOs, Metallic
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
075MA 3/4" PVC Male Terminal Adapter.
Multiple
THHN10SOLGRY500RL 10 AWG THHN Solid Copper, Gray, 500'
Multiple
THHN10SOLBRN500RL 10 AWG THHN Solid Copper, Brown, 500'
nVent Hoffman
F88G48 Wireway, Type 1, Hinged-Cover, 8" x 8" x 48", Steel, Gray, No KOs
Hubbell-Raco
2084 EMT Conduit Strap, 1-Hole, 1", Steel
Multiple
BARESD4SOL-CUT 4 AWG Bare Copper, Solid, Cut to Length
Burndy
C11N GRD CL BARE WIRE 1/2-1IN
Appleton
4075S Set Screw Connector, 3/4" Steel
Galvan
7510 Ground Rod, Copper Coated, 3/4", 10' Long
Bizline
R8212RHC Round Head Machine Screw, Slot/Phillips Combo, 8-32 x 2-1/2"
Hubbell-Raco
907C 4" Square Exposed Work Cover, (2) Duplex Receptacles
Ideal
31-467 Foam Carrier,Ideal,3/4 IN Diameter,PKG: 5/Bag,For Any Type Of BLWR Or VCUM SYS
Hubbell-Raco
902C 4" Square Exposed Work Cover, (1) Duplex Receptacle
Hubbell-Raco
2083 EMT Conduit Strap, 1-Hole, 3/4", Steel

Specifications

Type: Ground Rod
Material: Copper
Type: Ground Rod
Material: Copper

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)