REXEL logo

Contact Kit, Master Control, 20A Switching, for 700-P Relay

Item #: 391622
Cat #: 700-PMCKIT
UPC: 885630287577
Sign In or Register to view pricing and more.
Contact Kit, Master Control, 20 Amp, Rated, for 700-P Relays, Up to a Maximum of 12 Cartridges, Only 8 May be Normally Closed

Product Overview

Contact Kit, Master Control, 20 Amp, Rated, for 700-P Relays, Up to a Maximum of 12 Cartridges, Only 8 May be Normally Closed
Also known as: 885630287577, 700-PMCKIT
Frequently Bought Together (25)
Allen-Bradley
700-PB00 Contactor, Adder Deck, 4P, No Contacts, for HD Options
Allen-Bradley
700-P000A1 Relay, Industrial, Heavy Duty, Blank Contacts, 10A, 120VAC, Coil
Allen-Bradley
1756-N2 Slot Filler for ControlLogix Chassis
Allen-Bradley
1756-EN2T Module, Communications, EtherNet/IP Bridge, Copper, 256 Connections
Allen-Bradley
700DC-P000Z24 Relay, Heavy Duty, Industrial, DC Operated, 4P, 24VDC Coil
Allen-Bradley
1756-PA75 Power Supply, 85 - 265VAC, 20A, 25W
Allen-Bradley
1756-L71 Controller, 2MB, 0.98MB I/O Memory, USB Port, Chassis Mount
Allen-Bradley
1756-TBCH Terminal Block, Removable, 36 Pin, Cage Clamp, Standard Housing
Allen-Bradley
1756-A4 Chassis, Mounting, 4 Slots, 20" x 20" x 8"
Allen-Bradley
1492-EAJ35 Terminal Block, End Anchor, Normal Duty, for DIN Rail
Allen-Bradley
1492-SPM1C100 Circuit Breaker, Miniature, 10A, 1P, Supplementary, Trip C
Allen-Bradley
700-DRA Mounting Bracket, DIN Rail Adapter, for 700-P, 700DC-P Relays
Allen-Bradley
1756-OW16I I/O Module, Digital Output, 16 Channel, 125VDC, 125/240VAC
Allen-Bradley
1492-EBJ3 Terminal Block, End Barrier, Gray, for 1492-J3, J4, J6, J10
Allen-Bradley
1756-TBNH Terminal Block, Removable, 20 Position, NEMA Screw Clamp
Allen-Bradley
1756-TBE Terminal Block, Housing, Extended Depth
Eaton/Bussmann Series
LP-CC-10 LOW PEAK CC TIME DELAY
Allen-Bradley
1489-M1C150 Breaker, Miniature, 15A, 1P, 277VAC, 48VDC
Allen-Bradley
1492-SPM1C050 Circuit Breaker, Miniature, 5A, 1P, Supplementary, Trip C
Eaton/Bussmann Series
CHCC2DIU 2P 10X38MFH 30A 600V Class CC-indicator
Allen-Bradley
1494U-PC1 Disconnect Switch, Protective Fuse Cover, 30-60 Class H/J/R, Short
Eaton/Bussmann Series
LP-CC-6 Fuse, 6 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32" x 1-1/2", 600V
Allen-Bradley
856T-BT4 Light Modules, 70 mm, Black Housing, SteadyRed LED
Allen-Bradley
1585D-D4TBJM-2 Cable, Ethernet Connectivity, RJ45 to Female Front, 2m, Unshielded
Allen-Bradley
856T-BMAP25 BASE ADAPTOR 70 MM STACK LIGHT

Specifications

Type: Master Control, Contact Cartridge
Amps: 20
Poles: 12
Type: Master Control, Contact Cartridge
Poles: 12
Amps: 20

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)