REXEL logo

5" UL CONDUIT LOCKNUT

Item #: 391720
Cat #: 111-S
UPC: 781747201119
Sign In or Register to view pricing and more.
Locknut, UL Listed, Conduit, Steel 5 Inch

Product Overview

Locknut, UL Listed, Conduit, Steel 5 Inch
Also known as: 781747201119, 111-S

Documents

Frequently Bought Together (50)
Bridgeport Fittings
331 Conduit Bushing, Insulating, 5", Threaded, Plastic
Bridgeport Fittings
331 Conduit Bushing, Insulating, 5", Threaded, Plastic
Multiple
500MA 5" PVC Male Terminal Adapter.
Multiple
500MA 5" PVC Male Terminal Adapter.
Bridgeport Fittings
110-S 4" UL CONDUIT LOCKNUT
Bridgeport Fittings
330 4" PLASTIC BUSHING 105 C
Bridgeport Fittings
106-S 2" UL STEEL CONDUIT LOCKNUT
Plasti-Bond
PREYS21 Sealing Fitting, Female, Vertical/Horizontal, 3/4", PVC Coated Steel
Multiple
500 5" PVC Conduit, 10', Schedule 40
Multiple
400BE Bell End, 4", PVC
Multiple
500CPL 5" PVC Conduit Coupling
Multiple
075FA 3/4" PVC Female Terminal Adapter.
Multiple
50090ELB 5" PVC Elbow, 90°, Schedule 40
Superstrut
702-5-EG Rigid Strut Strap, Diameter: 5", Material: Steel/Electro-Galvanized
Appleton
EYS21 Sealing Fitting, Vertical/Horizontal, 3/4", Explosionproof, Malleable
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
OZ Gedney
IBC-500L-25AC Grounding Bushing, 5", Threaded, Insulated, Malleable Iron
Appleton
4050S Set Screw Connector, 1/2" Steel
Burndy
GC18A 250-6,1 1/4-1 1/2-2 PIPE
Bridgeport Fittings
110-S 4" UL CONDUIT LOCKNUT
Power-Strut
PS1100-3-AS-EG Rigid Strut Strap, 3", Steel, Electro-Galvanized
Power-Strut
PS1100-5-AS-EG Rigid Strut Strap, 5", Steel, Electro-Galvanized
Bridgeport Fittings
330 4" PLASTIC BUSHING 105 C
Bridgeport Fittings
108-S 3" UL CONDUIT LOCKNUT
Multiple
400MA 4" PVC Male Terminal Adapter.
Multiple
500 5" PVC Conduit, 10', Schedule 40
Multiple
400CPL 4" PVC Conduit Coupling
Multiple
200CPL 2" PVC Conduit Coupling
Superstrut
CPC250 Strut Clamp, Size: 2-1/2", 1-Piece, Steel/Electro-Galvanized
Multiple
500FA 5" PVC Female Terminal Adapter.
Multiple
EMT30090 3" EMT Elbow, 90°
nVent Erico
615880 Ground Rod, Copper, 5/8", 8' Long
Appleton
5075S EMT Set Screw Coupling, 3/4", Steel
Arlington
NMLT50 Liquidtight Connector, 1/2", Straight, Non-Metallic
Appleton
4150S Set Screw Connector, 1-1/2 inch Steel
Arlington
38AST MC/AC Cable Connector, Snap-In, 3/8", Insulated, Zinc Die Cast
Power-Strut
PS1300-2-AS-EG Strut Strap, Universal, 2", Steel
Ideal
31-388 ClearGlide Wire Pulling Lubricant - 1 Quart Squeeze Bottle
Bizline
075X400EXPCPL2 Expansion Coupling, 2-Piece, 3/4", PVC
Bridgeport Fittings
328 3" PLASTIC BUSHING 105 C
Kraloy
029578 5"x3" BVL SPACER SUPERDUCT
Bridgeport Fittings
102-S 3/4" UL STEEL CONDUIT LOCKNUT
Bizline
BZLCOLB3CG Conduit Body, Type: LB, Size: 1", Form 5, Cover/Gasket, Aluminum
Multiple
500BE 5" PVC Bell End
Multiple
300 EMT Conduit, 3", Galvanized Steel, 10'
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Multiple
40090ELB 4" PVC Elbow, 90°, Schedule 40
Multiple
3009036ELB PVC 90° Sweep Elbow, 3", 36" Radius, Schedule 40
3M
1900-48MM Value Duct Tape, Silver, 1.88" x 50 yd
Southwire
7145SW String Light, 100', 150W, 120V, Yellow

Specifications

Type: Locknut
Diameter: 5 in
Material: Steel
Type: Locknut
Material: Steel
Diameter: 5 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)