1000H0800W0300D AE RAL7035

Item #: 391750

Cat #: 1180500

UPC: 639889373754

to view pricing and more.
Documents & Guides
No Documents Available
Compact enclosures AE, material: Enclosure: Sheet steel, Door: Sheet steel, all-round foamed-in PU seal, surface: Enclosure and door: Dipcoat primed, powder-coated on the outside, textured paint, Mounting plate: Zinc-plated, color: RAL 7035, supply includes: Enclosure with hinged door(s), of all-round solid construction, Gland plate(s) in enclosure base, Mounting plate, description: Enclosure with door of sheet steel, spray-finished with mounting plate and gland plate in the base Protection category up to IP 66.

Overview

Compact enclosures AE, material: Enclosure: Sheet steel, Door: Sheet steel, all-round foamed-in PU seal, surface: Enclosure and door: Dipcoat primed, powder-coated on the outside, textured paint, Mounting plate: Zinc-plated, color: RAL 7035, supply includes: Enclosure with hinged door(s), of all-round solid construction, Gland plate(s) in enclosure base, Mounting plate, description: Enclosure with door of sheet steel, spray-finished with mounting plate and gland plate in the base Protection category up to IP 66.
Also known as: 639889373754, 1180500

Specifications

Mounting: Surface
Height: 1000 mm
Width: 800 mm
Material: Steel
Depth: 300 mm
IP/NEMA Rating: NEMA 4
Mounting: Surface
Width: 800 mm
Depth: 300 mm
Height: 1000 mm
Material: Steel
IP/NEMA Rating: NEMA 4