Pull Box 4" x 4" x 4"

Item #: 39179
Cat #: ASE4X4X4
UPC: 783510429904
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 4" x 4" x 4", Material/Finish: Steel/Gray.

Overview

Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 4" x 4" x 4", Material/Finish: Steel/Gray.
Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 4" x 4" x 4", Material/Finish: Steel/Gray.
Also known as: 783510429904, ASE4X4X4

Specifications

Depth: 4 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Special Program: Hoffman On Demand
Number of Knockouts: 4
Depth: 4 in
IP/NEMA Rating: NEMA 1, IP30
Width: 4 in
Material: Steel
Number of Knockouts: 4
Mounting: Surface
Color: Gray
Height: 4 in
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)