REXEL logo

Terminal Block, Jumpers, 3P Plug-in, Center

Item #: 391808
Cat #: 1492-CJL8-3
UPC: 662073057628
Sign In or Register to view pricing and more.
Terminal Block, Jumpers, 3-Pole Plug-in, Center, 60 per Package

Product Overview

Terminal Block, Jumpers, 3-Pole Plug-in, Center, 60 per Package
Also known as: 662073057628, 1492-CJL8-3

Documents

Frequently Bought Together (25)
Allen-Bradley
1492-CJL8-2 Terminal Block, Jumpers, 2P Plug-in, Center
Allen-Bradley
1492-EBL6 Terminal Block, End Barrier, Gray, for 1492-L6, LG6
Allen-Bradley
2713P-T6CD1 Operator Interface, 6", Touch Screen, Color, 24VDC, Ethernet Port
Eaton/Bussmann Series
KTK-R-12 Fuse, 12 Amp, Class CC, Fast-Acting, 13/32" x 1-1/2", 600V
Allen-Bradley
1492-L16D Terminal Block, 65A, 600V AC/DC, Center Jumper Feed, Gray, 16mm
Allen-Bradley
889D-F8AB-10 Cordset, DC Micro M12, 8 Pin, Straight, Female, 10m, Black
Allen-Bradley
1492-LG6 Terminal Block, Grounding, Green/Yellow, 22 - 8AWG, 6mm
Allen-Bradley
800FP-LSB33 ILLUMINATED SELECTOR
Allen-Bradley
190S-ANEJ2-CB40C Starter, Compact, 9A, 24VDC Coil, 1NO Contact, 2.5-4A Breaker Range,
Allen-Bradley
1489-M1C100 Breaker, Miniature, 10A, 1P, 277VAC, 48VDC
Allen-Bradley
5069-OB16 I/O Module, CompactLogix, 16 Channel, 24VDC, Source Output, Requires Terminal Kit
Brady
101950 Arc Flash/Shock Hazard Label
Allen-Bradley
2198-P031 Power Supply, DC Bus, 10.5A, 324-528VAC 3PH, 7kW
Allen-Bradley
140G-G6C3-D10 Breaker, Molded Case, 100A, 3P, 600Y/347VAC, G6 Frame, 65kAIC
Allen-Bradley
100S-C30EJ14C Contactor, Safety, 30A, 24VDC, Coil, Contacts, 4NO, 4NC
Allen-Bradley
1606-XLS480E Power Supply, Performance, 480W, 24 - 28VDC, 1-Phase
Allen-Bradley
5069-IB16 I/O Module, CompactLogix, 16 Channel, 24VDC, Sink Input, Requires Terminal Kit
Allen-Bradley
700-HB32Z24-4 Relay, Ice Cube, 11-Pin, 3PDT, 10A, 24VDC Coil, LED Option
Allen-Bradley
2198-D020-ERS3 Drive, Servo, AC, Dual-Axis, Inverter, 8.0A, 5.5kW
Allen-Bradley
2198-D012-ERS3 Drive, Servo, AC, Dual-Axis, Inverter, 8.0A, 5.5kW
Allen-Bradley
2198-H040-P-T Connector Kit, Busbar, Frame 1-2 Follower, 55mm x 2
Allen-Bradley
1492-SPM2C500 Circuit Breaker, Miniature, 50A, 2P, Supplementary, Trip C
Allen-Bradley
2198-K57CK-D15M Universal Feedback Kit, from Encoder to Drive, Kinetix 5700
Allen-Bradley
2198-KITCON-DSL CONNECTOR KIT, K5500, DSL
Allen-Bradley
VPL-B1003F-CJ12AA Servo Motor, Kinetix, Low Inertia, 2500-7000 RPM, 460V

Specifications

Type: Terminal Block, Jumper
Poles: 3
Family / Style: 1492
Color: Yellow, Yellow, Yellow
Type: Terminal Block, Jumper
Family / Style: 1492
Poles: 3
Color: Yellow, Yellow, Yellow

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)