REXEL logo

TS BAYING CLAMP HORIZONTAL

Item #: 391848
Cat #: 8800400
UPC: 639889341791
Sign In or Register to view pricing and more.
Baying clamp, horizontal, for TS/TS, TS/PS, material: Cast steel, surface: Zinc-plated, supply includes: Assembly parts, description: For mounting on the horizontal enclosure sections. Packaging Unit: 4 pc(s).

Product Overview

Baying clamp, horizontal, for TS/TS, TS/PS, material: Cast steel, surface: Zinc-plated, supply includes: Assembly parts, description: For mounting on the horizontal enclosure sections. Packaging Unit: 4 pc(s).
Also known as: 639889341791, 8800400

Documents

Frequently Bought Together (32)
Rittal
8800410 TS BAYING CLAMP VERTICAL
Rittal
8800500 Baying Clamp, Quick-Fit, Includes: Assembly Parts, Steel/Zinc Plated
Rittal
4540000 TRANSPORT BRACKETS
Rittal
8800430 Angular Baying Bracket, Includes: Assembly Parts, Steel/Zinc Plated
Rittal
4597000 INSTALLATION BRACKET PU=4
Rittal
7827480 TS 19IN RAIL INSTALL BRACKET CENTERED
Rittal
8612060 TS SYSTEM CHASSIS F/600MM HOR
Rittal
7827201 TS L MTG RAIL 42U
Rittal
8609060 2000H0600D TS PARTITION WALL
Rittal
3110000 Internal Digital Thermostat For Enclosure
Rittal
8614640 TS 0600X0400 PARTIAL MPL
Rittal
8886500 1800H0800W0600D TS SGL TXT
Rittal
4911000 Adjacent Door Latch, Series TS, Steel
Rittal
8800410 TS BAYING CLAMP VERTICAL
Rittal
4591700 Mounting Plates Spacer, Series TS 8, 79" High, Carbon Steel
Rittal
3244110 TopTherm Filter Fan Unit, 230V
Rittal
3243200 Outlet Filter, 13 x 13 x 0.98", ABS
Rittal
8106235 2000H0600D TS SIDEWALLS PAIR
Rittal
8106235 2000H0600D TS SIDEWALLS PAIR
Rittal
3140110 Roof Mounted Vent/Fan
Rittal
8612160 TS SYSTEM CHASSIS FOR
Rittal
4912000 SLAVE DOOR INTERLOCK ACTIVATOR F MASTER
Rittal
2514000 DRAWING POCKET PLASTIC PORTRAIT
Rittal
4582500 FLAT BAYING BRACKET F/PS ENCL
Rittal
8800050 MPL FIXING RETAINER F/TS
Rittal
6205100 CP MOUNTING BRACKET
Rittal
8606540 2000H0600W0600D TS NEMA 4 TXT
Rittal
8806580 2000H0800W0600D TS NEMA4 TXT
Rittal
8617500 VX BAYING BRACKET
Rittal
8640033 0100H0600D VX PLINTH SIDE TRIM RAL9005 FRONT & REA
Rittal
8640022 0200H0600W VX PLINTH RAL9005 FRT & RR H 200MM FOR
Rittal
8640023 FRONT AND REAR 200MM H X 800MM W SHEET STEEL RAL 9

Specifications

Material: Cast Steel
Material: Cast Steel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)