Light Curtain, Pair, 320mm Height, 30mm Resolution, 16 Beam

Item #: 39185

Cat #: 440L-P4K0320YD

UPC: 611320943962

to view pricing and more.
Documents & Guides
Light Curtain, GuardShield, Pair, 320 mm Protected Height, 30 mm Resolution, 16 Beam

Overview

Light Curtain, GuardShield, Pair, 320 mm Protected Height, 30 mm Resolution, 16 Beam
Also known as: 611320943962, 440L-P4K0320YD

Specifications

Type: Light Curtain, Pair
Range: 30 mm
Height: 320 mm
Type: Light Curtain, Pair
Height: 320 mm
Range: 30 mm