REXEL logo

PILOT LIGHT 120VAC

Item #: 391930
Cat #: 9001KP1G6
UPC: 785901859925
Sign In or Register to view pricing and more.
SQD 9001KP1G6 PILOT LIGHT 120VAC

Product Overview

SQD 9001KP1G6 PILOT LIGHT 120VAC
Also known as: 785901859925, 9001KP1G6

Specifications

Mounting: Panel
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Shape: Round

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)