REXEL logo

Terminal Block, Feed Through, Sliding Disconnect, Gray, 1P, 300VAC/DC

Item #: 391963
Cat #: 1492-JSD4
UPC: 662074734825
Sign In or Register to view pricing and more.
Terminal Block, Feed Through, Sliding Disconnect, Gray, 1-Pole, 300 Volt AC/DC

Product Overview

Terminal Block, Feed Through, Sliding Disconnect, Gray, 1-Pole, 300 Volt AC/DC
Also known as: 662074734825, 1492-JSD4

Documents

Specifications

Type: Terminal Block, Slide Disconnect
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Volts DC: 300
Type: Terminal Block, Slide Disconnect
Family / Style: 1492
Color: Gray
Volts AC: 300
Mounting: DIN Rail
Volts DC: 300

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)