Panel For Enclosure, 11" x 8", Type 4X, Steel/White

Item #: 391998

Cat #: Q3023PD

UPC: 783510176693

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, Qline Series, 11 x 8 Inch, Type 4X, Steel, White Powder Coat Finish

Overview

Panel For Enclosure, Qline Series, 11 x 8 Inch, Type 4X, Steel, White Powder Coat Finish

nVent HOFFMAN HOFQ3023PD QLINE D polycarbonate and ABS enclosures have contoured bodies with flush cover screws for an attractive, contemporary appearance. Tough as well as stylish, they are functional in corrosive environments and can withstand occasional submersion. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.

Also known as: 783510176693, Q3023PD

Specifications

Width: 8 in
Height: 11 in
Color: White
Material: Steel
IP/NEMA Rating: NEMA 4X
Width: 8 in
Color: White
IP/NEMA Rating: NEMA 4X
Height: 11 in
Material: Steel