REXEL logo

Incandescent Bulb, Rough Service, A21, 100W, 120-130V, Frosted

Item #: 392000
Cat #: 100A/RS/TF-120/130V
UPC:
Sign In or Register to view pricing and more.
Incandescent Bulb, Rough Service, 100 Watt, 120-130 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 1050, Lamp Finish: Frosted

Product Overview

Incandescent Bulb, Rough Service, 100 Watt, 120-130 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 1050, Lamp Finish: Frosted
Also known as: 100A/RS/TF-120/130V

Specifications

Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Lumens: 1050
Wattage: 100
Shape: A21 (Arbitrary)
Volts AC Range: 130, 120
Light Technology: Incandescent
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Wattage: 100
Volts AC Range: 130, 120
Lumens: 1050
Shape: A21 (Arbitrary)
Light Technology: Incandescent

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)