This product has been discontinued.

One-Hole Rigid Strap, 2", Steel
Item #: 39202
Cat #: RX1338
UPC: 050169950081
Sign In or Register to view pricing and more.
Documents & Guides
One-Hole Rigid Strap, 2", Steel
Overview
One-Hole Rigid Strap, 2", Steel
Also known as: 050169950081, RX1338
Specifications
| Mounting: | 1-Hole |
| Material: | Steel |
| Diameter: | 2 in |
| Mounting: | 1-Hole |
| Diameter: | 2 in |
| Material: | Steel |