Pull Box, NEMA 1, Screw Cover, 12" x 12" x 4"

Item #: 39203
Cat #: ASG12X12X4NK
UPC: 783510423803
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw Cover, 12 Inch x 12 Inch x 4 Inch, Steel With Galvanized Finish, No Knockouts

Overview

Pull Box, NEMA 1, Screw Cover, 12 Inch x 12 Inch x 4 Inch, Steel With Galvanized Finish, No Knockouts
Use the nVent HOFFMAN HOFASG12X12X4NK enclosure in commercial and general industrial applications that require a junction or pull box. For flush installations, order flush covers and door frames separately.
Also known as: 783510423803, ASG12X12X4NK

Specifications

Depth: 4 in
Height: 12 in
Width: 12 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Depth: 4 in
Width: 12 in
IP/NEMA Rating: NEMA 1, IP30
Height: 12 in
Mounting: Surface
Material: Steel

Customer Reviews

No reviews for this product
(0)