LFLOOD 13W NEUT BULLET WITH HOOD WH

Item #: 392039

Cat #: HBLED13NW

UPC: 019813028507

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Landscape 1987 Lumens Hbled Withhood And Lens 13W 4000K White

Overview

Landscape 1987 Lumens Hbled Withhood And Lens 13W 4000K White
Also known as: 019813028507, HBLED13NW

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Color: White
Mounting: Knuckle
Light Technology: LED
Lumens: 1824
Wattage: 13
Color: White
Light Technology: LED
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Lumens: 1824