REXEL logo

COMBO STARTER 600VAC 27A NEMA

Item #: 392045
Cat #: 8539SCA54V02S
UPC: 785901572947
Sign In or Register to view pricing and more.
Square D,STARTER MOTOR CONTROL <1000VAC,1,120VAC@60Hz - 110VAC@50Hz,27 A,3-Phase,3P,5HP@200VAC - 5 to 7.5HP@230VAC - 10HP@460VAC,600VAC,Box Lug,Dust tight and Drip tight (Indoor),Electronic Motor Circuit Protector (MCP) Breaker,NEMA 12,Non-Reversing Combination Starter,S,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors - Disconnect (C/B) and Starter in One Package

Product Overview

Square D,STARTER MOTOR CONTROL <1000VAC,1,120VAC@60Hz - 110VAC@50Hz,27 A,3-Phase,3P,5HP@200VAC - 5 to 7.5HP@230VAC - 10HP@460VAC,600VAC,Box Lug,Dust tight and Drip tight (Indoor),Electronic Motor Circuit Protector (MCP) Breaker,NEMA 12,Non-Reversing Combination Starter,S,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors - Disconnect (C/B) and Starter in One Package
Also known as: 785901572947, 8539SCA54V02S

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Size: 1
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: 12
Type: Breaker, Combination Starter
Standards: California Proposition 65
Volts AC Control: 120
Poles: 3
Mounting: Surface
Volts AC: 600
Type: Breaker, Combination Starter
Phase: 3
Size: 1
Amps: 30
IP/NEMA Rating: 12
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)