TB TY26M-6 CABLE TIE 40LB 11IN BLUE

Item #: 392066

Cat #: TY26M-6

UPC: 786210881492

to view pricing and more.
Documents & Guides
THB TY26M-6 CABLE TIE 40LB 11

Overview

THB TY26M-6 CABLE TIE 40LB 11
Also known as: 786210881492, TY26M-6

Specifications

Color: Blue
Width: 0.140 in
Weight Capacity: 30 lbs
Material: Nylon
Length: 11.100 in
Color: Blue
Weight Capacity: 30 lbs
Length: 11.100 in
Width: 0.140 in
Material: Nylon