Contactor, Safety, 60A, 24VDC, Integrated Diode, Coil, 4NO, 3NC Contacts

Item #: 392091

Cat #: 100S-C60DJ13C

UPC: 611320222104

to view pricing and more.
Documents & Guides
Contactor, Safety, 60 Amp, 24 Volt DC, Integrated Diode, Coil, 3 Normally Open, 1 Normally Open, 3 Normally Closed Contacts

Overview

Contactor, Safety, 60 Amp, 24 Volt DC, Integrated Diode, Coil, 3 Normally Open, 1 Normally Open, 3 Normally Closed Contacts

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C30DJ13C from Rockwell Automation® is a 30 A, 24 VDC Integrated Diode Coil, IEC safety contactor with 3 normally open power poles. It has 1 normally open and 3 normally closed contacts. And it has a lined side coil termination and standard contact.

Also known as: 611320222104, 100S-C60DJ13C

Specifications

Volts DC Control: 24
Type: Safety, Contactor
Poles: 8
Amps: 60
Volts DC Control: 24
Poles: 8
Type: Safety, Contactor
Amps: 60