Telephone Cabinet, 18" x 12" x 4", Flush Mount

Item #: 3921

Cat #: ATC18124F

UPC: 783510444396

Sign In or Register to view pricing and more.
Telephone Cabinet, Flush Mount, Hinged Cover, Size/Dims: 18" x 12" x 4", Material/Finish: Steel/Gray.

Overview

Telephone Cabinet, Flush Mount, Hinged Cover, Size/Dims: 18" x 12" x 4", Material/Finish: Steel/Gray.

Telephone Cabinet, Flush Mount, Hinged Cover, Size/Dims: 18" x 12" x 4", Material/Finish: Steel/Gray.

Also known as: 783510444396, ATC18124F

Features & Benefits

  • Continuous hinge
  • Tumbler lock with key
  • Flush or surface mounting
  • 3/4-inch thick plywood mounting panel included
  • Telephone cabinets body is unpainted

Specifications

Depth: 4 in
Mounting: Flush
Width: 12 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 18 in
Material: Steel
Special Program: Hoffman On Demand
Depth: 4 in
Width: 12 in
Color: Gray
Material: Steel
Mounting: Flush
IP/NEMA Rating: NEMA 1, IP30
Height: 18 in
Special Program: Hoffman On Demand