Adhesive Mount - Acrylic Adh Tape .75" x

Item #: 392124

Cat #: SGABM20-AT-C0

UPC: 074983713578

to view pricing and more.
The adhesive mount in black is mounted with acrylic adhesive tape and measures 0.75" x 0.75" (19.1 mm x 19.1 mm). It is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is designed for o

Overview

The adhesive mount in black is mounted with acrylic adhesive tape and measures 0.75" x 0.75" (19.1 mm x 19.1 mm). It is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is designed for o
Also known as: 074983713578, SGABM20-AT-C0

Specifications

Color: Black
Length: 3 in
Mounting: Adhesive
Material: Nylon
Color: Black
Mounting: Adhesive
Length: 3 in
Material: Nylon