REXEL logo

Safety Switch, 400A, 3P, 600V/250VDC, Non-Fusible, NEMA 1, Posi-Lok

Item #: 392139
Cat #: DH365UGKNLP
UPC: 786685372549
Sign In or Register to view pricing and more.
400 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 1, Posi-Lok

Product Overview

400 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 1, Posi-Lok
Also known as: 786685372549, DH365UGKNLP

Specifications

Type: Switch, Heavy Duty, Non-Fused
Phase: 3
Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
IP/NEMA Rating: 1
Material: Steel
Volts AC: 600
Type: Switch, Heavy Duty, Non-Fused
Poles: 3
Amps: 400
IP/NEMA Rating: 1
Volts AC: 600
Phase: 3
Volts DC: 250
Mounting: Surface
Material: Steel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)