BUSS FWP-250A BUSS HIGH SPEED FUSE

Item #: 39214

Cat #: FWP-250A

UPC: 051712150408

Sign In or Register to view pricing and more.
Documents & Guides
BUSS FWP-250A BUSS HIGH SPEED FUSE

Overview

BUSS FWP-250A BUSS HIGH SPEED FUSE

Our goal is to be the best distributor in the electrical industry. To do this, we want to have the best value proposition for our customers to ensure we deliver outstanding financial performance. Maintain and build strong relationships with our suppliers and equip all of our people with the right tools, training, and support that they need to be successful. With all of this, we also want to remain humble and know when and how we can do better.

Also known as: 051712150408, FWP-250A

Specifications

Mounting: Stud
Length: 5.1 in
Amps: 250
Volts AC: 700
Diameter: 2 in
Type: Semi Conductor Fuse
Interrupt Rating DC: 200 kA
Mounting: Stud
Amps: 250
Diameter: 2 in
Interrupt Rating DC: 200 kA
Length: 5.1 in
Volts AC: 700
Type: Semi Conductor Fuse