REXEL logo

Halogen Lamp, ALR12, 20W, 12V

Item #: 392166
Cat #: 00294H
UPC: 018013597462
Sign In or Register to view pricing and more.
Halogen Lamp, 20 Watt, 12 Volt, Bulb: ALR12 (Blown Reflector), Base: Double Contact Bayonet (BA15d), ANSI Code: GBF, Color: Frosted

Product Overview

Halogen Lamp, 20 Watt, 12 Volt, Bulb: ALR12 (Blown Reflector), Base: Double Contact Bayonet (BA15d), ANSI Code: GBF, Color: Frosted
Also known as: 018013597462, 00294H

Documents

Specifications

Volts AC: 12
Wattage: 20
Shape: ALR12 (Blown Reflector)
ANSI Code: GBF
Light Technology: Halogen
Base: Bayonet (BA15d)
Volts AC: 12
Shape: ALR12 (Blown Reflector)
Light Technology: Halogen
Wattage: 20
ANSI Code: GBF
Base: Bayonet (BA15d)

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)