LSTEALTH FFLED18 18W WARM WITH MINI

Item #: 392202

Cat #: FFLED18YMSW

UPC: 019813033716

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Lstealth Ffled18 18W, 3000k, LED With Mini Sensor Sms500, White

Overview

Lstealth Ffled18 18W, 3000k, LED With Mini Sensor Sms500, White
Also known as: 019813033716, FFLED18YMSW

Specifications

Color Rendering Index (CRI): 84
Color Temperature: 3000 (Warm White)
Wattage: 18
Lumens: 1075
Color: White
Type: Sensor
Color Rendering Index (CRI): 84
Wattage: 18
Color: White
Color Temperature: 3000 (Warm White)
Lumens: 1075
Type: Sensor