REXEL logo

Power Supply, 240W, 22.5 - 30VDC, with UPS

Item #: 392206
Cat #: 1606-XLS240-UPSD
UPC: 885630166285
Sign In or Register to view pricing and more.
Power Supply, Performance, 10 Amp, 240 Watt, 22.5 - 30 Volt DC, Input/Output, with UPS

Product Overview

Power Supply, Performance, 10 Amp, 240 Watt, 22.5 - 30 Volt DC, Input/Output, with UPS
Also known as: 885630166285, 1606-XLS240-UPSD

Documents

Specifications

Wattage: 240
Amps: 10, 5
Type: Power Supply
Mounting: DIN Rail
Phase: 1
Volts DC Range: 30, 22.500
Volts DC: 12, 22.500
Wattage: 240
Type: Power Supply
Phase: 1
Volts DC: 12, 22.500
Amps: 10, 5
Mounting: DIN Rail
Volts DC Range: 30, 22.500

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)