REXEL logo

200A 7T RL MD LVR

Item #: 392286
Cat #: U4029-X-DPL
UPC: 784572371149
Sign In or Register to view pricing and more.
MLB U4029-X-DPL 200A 7T RL MD LVR

Product Overview

MLB U4029-X-DPL 200A 7T RL MD LVR
Also known as: 784572371149, U4029-X-DPL
Frequently Bought Together (25)
Power-Strut
PS210EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Eaton/Bussmann Series
FRN-R-200 FUSETRON DUAL-ELEMENT CLASS RK5
Power-Strut
PS1100-2-1/2-AS-EG Rigid Strut Strap, 2-1/2", Steel, Electro-Galvanized
Power-Strut
PSRS-3/8-EG Spring Nut, Long Spring, Size: 3/8-16, Steel/Electro-Galvanized
Eaton
DG324NRK Safety Switch, 200A, 3P, 240V, Type DG, Fusible, NEMA 3R
Multiple
300CPL 3" PVC Conduit Coupling
Multiple
100 1" PVC Conduit, 10', Schedule 40
Hubbell-Raco
RLB250 Conduit Body, Type: LB, "R" Series, Size: 2-1/2", Die Cast Aluminum
Multiple
100CPL Coupling, Size: 1", Material: PVC
Multiple
EMT25090 2-1/2" EMT Elbow, 90°
Multiple
10045ELB 1" PVC Elbow, 45°, Schedule 40
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Multiple
10090ELB 1" PVC Elbow, 90°, Schedule 40
Multiple
3009036ELB PVC 90° Sweep Elbow, 3", 36" Radius, Schedule 40
Multiple
100FA 1" PVC Female Terminal Adapter.
Multiple
GRC250XCL 2-1/2" x 2-1/2" Galvanized Conduit Nipple, Closed
Hubbell-Raco
1290 Grounding Bushing, 2-1/2", Threaded, Insulated, Malleable Iron
Appleton
7250S EMT Compression Connector, 2 1/2", Steel, Non-Insulated
Hubbell-Raco
1207 Sealing Locknut, 2-1/2", Steel
Hubbell-Raco
1804 Rigid Compression Connector, 1", Steel, Concrete Tight
Hubbell-Raco
1410 Conduit Bushing, 2-1/2", Threaded, Impact Resistant, Polypropylene
Appleton
4250S Set Screw Connector, 2-1/2" Steel
Milbank
A7518 Hub, Standard Small Opening, 2-1/2", Type RL
Hubbell-Raco
1218 Grounding Bushing, 2", Threaded, Insulated, Malleable Iron
Hubbell-Raco
1010 Conduit Locknut, 2-1/2", Steel

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)