Panel, Swing Out, 24" x 30"

Item #: 392301

Cat #: CSPB2430

UPC: 783510164980

Sign In or Register to view pricing and more.
Swing-Out Panel, Size/Dims: Fits 24 Inch x 30 Inch, Material/Finish: Steel/White

Overview

Swing-Out Panel, Size/Dims: Fits 24 Inch x 30 Inch, Material/Finish: Steel/White

Panels swing clear from the front of the enclosure to provide access to mounted internal equipment. For CSPB panels, maximum swing is 94 degrees. For CSP panels, maximum panel swing is 106 degrees. Distance from panel surface to door when in the latched position is 1.71 in. (43 mm) for solid doors and 1.45 in. (37 mm) for window doors. Kits include panel, brackets and hardware to mount to the front flange. Swing-out panels also can be mounted on front-to-back adjustable rails. CSPB panels require adapter CSPBADB and front-to-back adjustable rails for front-to-back adjustment.

Also known as: 783510164980, CSPB2430

Specifications

Color: White
Material: Steel
Finish: Powder Coated
Width: 27.750 in
Height: 21.720 in
Color: White
Finish: Powder Coated
Height: 21.720 in
Material: Steel
Width: 27.750 in