GUARDSHIELD

Item #: 39231

Cat #: 440L-P4J1760YD

UPC: 611320943955

to view pricing and more.
Documents & Guides
AB 440L-P4J1760YD GUARDSHIELD *** Rockwell Automation Preferred Product ***

Overview

AB 440L-P4J1760YD GUARDSHIELD *** Rockwell Automation Preferred Product ***
Also known as: 611320943955, 440L-P4J1760YD

Specifications

Type: SPST, Momentary, Pushbutton
Volts AC: 120, 277
Color: Black
Poles: 1
Amps: 15
Material: Plastic
Special Program: Rockwell Automation Preferred Product
Type: SPST, Momentary, Pushbutton
Color: Black
Amps: 15
Special Program: Rockwell Automation Preferred Product
Volts AC: 120, 277
Poles: 1
Material: Plastic