REXEL logo

3 AWG THHN Stranded Copper, White, 5000'

Item #: 392354
Cat #: THHN3STRWHT5000RL
UPC: 980100232634
Sign In or Register to view pricing and more.
3 AWG, THHN, Stranded Copper, 600V, White, 5000 ft Reel.

Product Overview

3 AWG, THHN, Stranded Copper, 600V, White, 5000 ft Reel.
Also known as: 980100232634, THHN3STRWHT5000RL
Frequently Bought Together (50)
Direct Item CME DIRECT ITEM
Multiple
THHN3STRRED5000RL 3 AWG THHN Stranded Copper, Red, 5000'
Multiple
THHN3STRBLK5000RL 3 AWG THHN Stranded Copper, Black, 5000'
Multiple
THHN3STRBLU5000RL 3 AWG THHN Stranded Copper, Blue, 5000'
Multiple
THHN6STRGRN5000RL 6 AWG THHN Stranded Copper, Green 5000'
Multiple
THHN8STRGRN5000RL 8 AWG THHN Stranded Copper, Green, 5000'
Multiple
THHN4STRGRN5000RL 4 AWG THHN Stranded Copper, Green, 5000'
Multiple
THHN3/0STRBLK5000RL 3/0 AWG THHN Stranded Copper, Black, 5000'
Multiple
THHN3STRGRN5000RL 3 AWG THHN Stranded Copper, Green, 5000'
Multiple
THHN3/0STRRED5000RL 3/0 AWG THHN Stranded Copper, Red, 5000'
Multiple
THHN3/0STRBLU5000RL 3/0 AWG THHN Stranded Copper, Blue, 5000'
Multiple
THHN3/0STRWHT5000RL 3/0 AWG THHN Stranded Copper, White, 5000'
Multiple
THHN2STRGRN5000RL 2 AWG THHN Stranded Copper, Green, 5000'
Multiple
THHN3STRYEL5000RL 3 AWG THHN Stranded Copper, Yellow, 5000'
Multiple
THHN3STRBRN5000RL 3 AWG THHN Stranded Copper, Brown, 5000'
Multiple
THHN3STRORN5000RL 3 AWG THHN Stranded Copper, Orange, 5000'
Multiple
THHN1STRBLK5000RL 1 AWG THHN, Stranded, Copper, Black, 5000'
Multiple
THHN1/0STRBLU5000RL 1/0 AWG THHN Stranded Copper, Blue, 5000'
Multiple
THHN1STRRED5000RL 1 AWG THHN Stranded Copper, Red, 5000'
Multiple
THHN1/0STRRED5000RL 1/0 AWG THHN Stranded Copper, Red, 5000'
Multiple
THHN1/0STRBLK5000RL 1/0 AWG THHN Stranded, Copper, Black, 5000'
Multiple
THHN1/0STRWHT5000RL 1/0 AWG THHN Stranded Copper, White, 5000'
Multiple
THHN3STRGRY5000RL 3 AWG THHN Stranded Copper, Gray, 5000'
Multiple
THHN3/0STRYEL5000RL 3/0 AWG THHN Stranded Copper, Yellow, 5000'
Multiple
THHN2/0STRWHT5000RL 2/0 AWG THHN Stranded Copper, White, 5000'
Multiple
THHN3STRRED5000RL 3 AWG THHN Stranded Copper, Red, 5000'
Multiple
THHN3STRBLK5000RL 3 AWG THHN Stranded Copper, Black, 5000'
Multiple
THHN3STRBLU5000RL 3 AWG THHN Stranded Copper, Blue, 5000'
Multiple
THHN8STRBRN5000RL 8 AWG THHN Stranded Copper, Brown 5000'
Bridgeport Fittings
2100 #0 HANGER W/BOLT
Multiple
THHN2STRGRN5000RL 2 AWG THHN Stranded Copper, Green, 5000'
Multiple
THHN14STRWHT500RL 14 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
EMT20090 2" EMT Elbow, 90°
Multiple
050 EMT Conduit, 1/2", Steel, 10'
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
THHN8STRGRN5000RL 8 AWG THHN Stranded Copper, Green, 5000'
Multiple
THHN6STRYEL5000RL 6 AWG THHN Stranded Copper, Yellow, 5000'
Steel City
521711234E-30L 4 SQ 2 1/8 BX 1/2 3/4 EKO
Burndy
YCP28L27 2/0 - 4/0 AWG COMPRESSION CABLE PULL
Multiple
THHN4STRGRN5000RL 4 AWG THHN Stranded Copper, Green, 5000'
Burndy
YCP28L13 2/0 - 4/0 AWG COMPRESSION CABLE PULL
Steel City
52-C-1 4" Square Cover, Flat, Blank
Steel City
52-C-13 4" Square Cover, 1-Device, Mud Ring, 1/2" Raised, Drawn, Metallic
Steel City
N-101SC 1/2 STL EMT STRAP
Multiple
THHN3/0STRBLU5000RL 3/0 AWG THHN Stranded Copper, Blue, 5000'
Pass & Seymour
CRB5362-LA 20A 125V CONSTRUCT DUPLEX RECEPT LA
Multiple
THHN350STRBLK5000RL 350 MCM THHN Stranded Copper, Black, 5000'
Multiple
THHN350STRBLU5000RL 350 MCM THHN Stranded Copper, Blue, 5000'
Multiple
THHN4/0STRWHT5000RL 4/0 AWG THHN Stranded Copper, White, 5000'
Multiple
THHN6STRBRN5000RL 6 AWG THHN Stranded Copper, Brown, 5000'

Specifications

Jacket: PVC
Material: Copper
Length: 5000 ft
Gauge: 3
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Jacket: PVC
Length: 5000 ft
Color: White
Conductors: 1
Material: Copper
Gauge: 3
Volts AC: 600
Stranding: Stranded

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)