REXEL logo

250V 5A RK1 FUSE

Item #: 392382
Cat #: A2K5R
UPC: 782001915025
Sign In or Register to view pricing and more.
Current-limiting Amp-Trap A2K-R fuses provide excellent protection where high available short-circuit currents exist. These fast-acting fuses are particularly good for branch/feeder circuits and back-up protection. 250 Volts 5 amps.

Product Overview

Current-limiting Amp-Trap A2K-R fuses provide excellent protection where high available short-circuit currents exist. These fast-acting fuses are particularly good for branch/feeder circuits and back-up protection. 250 Volts 5 amps.
Also known as: 782001915025, A2K5R

Documents

Specifications

Opening: Fast-Acting
Class: RK1
Amps: 5
Type: Fuse, Power
Volts AC: 250
Mounting: Cartridge
Opening: Fast-Acting
Amps: 5
Volts AC: 250
Class: RK1
Type: Fuse, Power
Mounting: Cartridge

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)