Fuse, Amp-Trap 2000®, 250V AC/DC, 5A, Fast Acting, Class RK1, A2K Series, Smart-Spot  

Item #: 392382

Cat #: A2K5R

UPC: 782001915025

to view pricing and more.
Documents & Guides
Fuse, Amp-Trap 2000®, 250 Volt AC/DC, 5 Amp, Fast Acting, Class RK1, A2K Series, Smart-Spot  

Overview

Fuse, Amp-Trap 2000®, 250 Volt AC/DC, 5 Amp, Fast Acting, Class RK1, A2K Series, Smart-Spot  

Current-limiting Amp-Trap A2K-R fuses provide excellent protection where high available short-circuit currents exist. These fast-acting fuses are particularly good for branch/feeder circuits and back-up protection. 250 Volts 5 amps.

Also known as: 782001915025, A2K5R

Specifications

Speed: Fast Acting
Class: RK1
Amps: 5
Type: Fuse, Power
Volts AC: 250
Mounting: Cartridge
Speed: Fast Acting
Amps: 5
Volts AC: 250
Class: RK1
Type: Fuse, Power
Mounting: Cartridge