REXEL logo

CONTACTOR 600VAC

Item #: 392383
Cat #: LC1D150U7
UPC: 785901697633
Sign In or Register to view pricing and more.
SQD LC1D150U7 CONTACTOR 600VAC

Product Overview

SQD LC1D150U7 CONTACTOR 600VAC
Also known as: 785901697633, LC1D150U7

Specifications

IP/NEMA Rating: IP2X
Standards: California Proposition 65
IP/NEMA Rating: IP2X
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)