REXEL logo

Raised Panel Label, Silver, 1" H x 4" W

Item #: 392433
Cat #: THTEP-174-593-.5SL
UPC: 662820644323
Sign In or Register to view pricing and more.
Foam Backed Raised Panel Label, Silver, 1 Inch H x 4 Inch W, Order of 1 = Roll of 500 Labels

Product Overview

Foam Backed Raised Panel Label, Silver, 1 Inch H x 4 Inch W, Order of 1 = Roll of 500 Labels
Also known as: 662820644323, THTEP-174-593-.5SL

Documents

Specifications

Type: Polyester, Label
Material: Polyester
Color: Silver
Standards: California Proposition 65
Type: Polyester, Label
Color: Silver
Material: Polyester
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)