LED Combination Exit Sign W/ Emergency Light, LED Lamp, 3 W Fixture

Item #: 392440
Cat #: ECBRLEDM6
UPC: 784231874912
Sign In or Register to view pricing and more.
Documents & Guides
LED Combination Exit Sign W/ Emergency Light, LED Lamp, 3 W Fixture, 120/277 V, EXIT Legend

Overview

LED Combination Exit Sign W/ Emergency Light, LED Lamp, 3 W Fixture, 120/277 V, EXIT Legend
The Lithonia Lighting LITECBRLEDM6 features a unique design that combines an energy-efficient LED exit sign with an integrated LED emergency light bar, into one low-profile unit.
Also known as: 784231874912, ECBRLEDM6, Emergency exit light bar

Specifications

Volts AC: 120/277
Wattage: 3
Material: Thermoplastic
Color: White/Red
Light Technology: LED
Volts AC: 120/277
Material: Thermoplastic
Light Technology: LED
Wattage: 3
Color: White/Red

Customer Reviews

No reviews for this product
(0)