Breaker, Miniature, 20A, 2P, 480Y/277VAC, 96VDC

Item #: 392447

Cat #: 1489-D2C200

UPC: 612598766772

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 20 Amp, 2-Pole, 480Y/277Volt AC, 96 Volt DC, Type C Trip Curve, Inductive

Overview

Miniature Circuit Breaker, 20 Amp, 2-Pole, 480Y/277Volt AC, 96 Volt DC, Type C Trip Curve, Inductive
Also known as: 612598766772, 1489-D2C200

Specifications

Poles: 2
Family / Style: 1489
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Volts DC: 96
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Amps: 20
Type: Trip Curve C
Family / Style: 1489
Mounting: DIN Rail
Volts DC: 96
Interrupt Rating AC: 10 kA