REXEL logo

LED Module, 6", 14W, 120V, 3000K *** Discontinued ***

Item #: 392492
Cat #: LED/900/RT6/830/FL80/WRFL/WTR/BOX
UPC: 04613570647
Sign In or Register to view pricing and more.
LED Module, 6 Inch, 14 Watt, 120 Volt, 3000K, Base: Medium Screw Adaptor, 82 CRI, Lumens: 900, Trim Color: White, Baffle Color: White, Standard Case Qty: 2 Sylvania Part # 70647 *** Discontinued ***

Product Overview

LED Module, 6 Inch, 14 Watt, 120 Volt, 3000K, Base: Medium Screw Adaptor, 82 CRI, Lumens: 900, Trim Color: White, Baffle Color: White, Standard Case Qty: 2 Sylvania Part # 70647 *** Discontinued ***
Also known as: 04613570647, LED/900/RT6/830/FL80/WRFL/WTR/BOX

Documents

Specifications

Color Temperature: 3000 (Warm White)
Type: Module
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 14
Diameter: 6 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Color: White
Diameter: 6 in
Type: Module
Volts AC: 120
Wattage: 14
Light Technology: LED

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)