REXEL logo

6000 BTU, 230V, 50/60 HZ, 1PH

Item #: 392568
Cat #: G280626G051
UPC: 783510209162
Sign In or Register to view pricing and more.
HOF G280626G051 6000 BTU 230V

Product Overview

HOF G280626G051 6000 BTU 230V
Also known as: 783510209162, G280626G051

Specifications

Type: Air Conditioner
IP/NEMA Rating: 12
Type: Air Conditioner
IP/NEMA Rating: 12

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)