REXEL logo

Wire Mkr,THT,B7642,2x2,Wht,1000 EA/RL

Item #: 392571
Cat #: HX-2000-2-WT-J
UPC: 662820820406
Sign In or Register to view pricing and more.
BRADYPRINTERÖ Series PermaSleeve« Open 3" Core Heat-Shrink Polyolefin Shrink Tubing - White. Brand Name: Brady«. Sub Brand: PermaSleeve«. Type: Heat Shrink Tubing. Special Features: Heat-Shrinkable. Application: Cable & Wire Marking. Standard: ASTM D 570, ASTM D 638, ASTM D 792, ASTM D 876, ASTM D 882, ASTM G 21, Halogen Free (DIN VDE 0472 Part 815), MIL-STD-202, SAE-AMS-DTL-23053, SAE-AMS-STD-104 Class 1, SAE-AS-81531, UL Recognized, VW-1. Color: White. Material: Brady B-7642 Heat Shrink Polyolefin. Height: 3.165 IN. Width: 2 IN. Diameter: 2 in Diameter as Supplied. Temperature Range: -40 to 248 DEG F. Printer Type: BRADYPRINTERÖ PR Plus Series Label Printer. Labels per Package: 1000. Shrink Ratio: 2:1. Wire Size: 1 in to 1.95 in Diameter. Number of Printable Sides: Single-Side Printable. Print Method: Thermal Transfer. Suggested Ribbon Series: R4300, R6000, R6400, R6600. Resistance Properties: Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Self-Extinguishing, UV-Resistant, Weather-Resistant. Label/Media Format: Roll. Alternate Catalog Number: 117312.

Product Overview

BRADYPRINTERÖ Series PermaSleeve« Open 3" Core Heat-Shrink Polyolefin Shrink Tubing - White. Brand Name: Brady«. Sub Brand: PermaSleeve«. Type: Heat Shrink Tubing. Special Features: Heat-Shrinkable. Application: Cable & Wire Marking. Standard: ASTM D 570, ASTM D 638, ASTM D 792, ASTM D 876, ASTM D 882, ASTM G 21, Halogen Free (DIN VDE 0472 Part 815), MIL-STD-202, SAE-AMS-DTL-23053, SAE-AMS-STD-104 Class 1, SAE-AS-81531, UL Recognized, VW-1. Color: White. Material: Brady B-7642 Heat Shrink Polyolefin. Height: 3.165 IN. Width: 2 IN. Diameter: 2 in Diameter as Supplied. Temperature Range: -40 to 248 DEG F. Printer Type: BRADYPRINTERÖ PR Plus Series Label Printer. Labels per Package: 1000. Shrink Ratio: 2:1. Wire Size: 1 in to 1.95 in Diameter. Number of Printable Sides: Single-Side Printable. Print Method: Thermal Transfer. Suggested Ribbon Series: R4300, R6000, R6400, R6600. Resistance Properties: Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Self-Extinguishing, UV-Resistant, Weather-Resistant. Label/Media Format: Roll. Alternate Catalog Number: 117312.
Also known as: 662820820406, HX-2000-2-WT-J

Documents

No Documents Available

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)