Transformer, Dry Type, 7KVA, 208 - 120/240VAC, NEMA 3R

Item #: 392572

Cat #: 7S7FIS

UPC: 785901359722

to view pricing and more.
Documents & Guides
Transformer, Dry Type, 7KVA, 208 Volt Primary - 120/240 Volt Secondary AC, NEMA 3R, Electrostatic Shield

Overview

Transformer, Dry Type, 7KVA, 208 Volt Primary - 120/240 Volt Secondary AC, NEMA 3R, Electrostatic Shield
Also known as: 785901359722, 7S7FIS

Specifications

Phase: 1
Type: Dry Type Transformer
Standards: California Proposition 65
Volt Amps: 7kVA
Secondary Voltage: 120/240
Primary Voltage: 208
Phase: 1
Standards: California Proposition 65
Secondary Voltage: 120/240
Type: Dry Type Transformer
Volt Amps: 7kVA
Primary Voltage: 208