REXEL logo

1.57 IN X 984 FT (40 MM X 300 M)

Item #: 392590
Cat #: IP-R4306
UPC: 662820660309
Sign In or Register to view pricing and more.
BRADY IP« Series Printer Ribbon - R4300 Wax/Resin, Black. Brand Name: Brady«. Type: R4300 Series Ribbon. Special Features: Smear-Resistant, Chemical-Resistant. Color: Black. Core Diameter: 1 IN. Label/Media Format: Ribbon on Printer Specific Core. Length: 984 FT. Printer Model: BRADY IP« Series Label Printer. Ribbon Color Options: Single Color Ribbon. Ribbon Formulation Type: Resin/Wax. Ribbon Ink Wind Direction: Side Out. Ribbon Width: 1.57 IN. Ribbon Roll Type: Ribbon on Printer Specific Core. Alternate Catalog Number: 66030.

Product Overview

BRADY IP« Series Printer Ribbon - R4300 Wax/Resin, Black. Brand Name: Brady«. Type: R4300 Series Ribbon. Special Features: Smear-Resistant, Chemical-Resistant. Color: Black. Core Diameter: 1 IN. Label/Media Format: Ribbon on Printer Specific Core. Length: 984 FT. Printer Model: BRADY IP« Series Label Printer. Ribbon Color Options: Single Color Ribbon. Ribbon Formulation Type: Resin/Wax. Ribbon Ink Wind Direction: Side Out. Ribbon Width: 1.57 IN. Ribbon Roll Type: Ribbon on Printer Specific Core. Alternate Catalog Number: 66030.
Also known as: 662820660309, IP-R4306

Documents

No Documents Available

Specifications

Color: Black
Standards: California Proposition 65
Color: Black
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)