REXEL logo

Contactor, Safety, 97A, 24VDC, Coil, Contacts, 2NO, 2NC

Item #: 392592
Cat #: 100S-C97DJ22C
UPC: 885630104799
Sign In or Register to view pricing and more.
Contactor, Safety, 97 Amp, 24 Volt DC Coil, Integrated Diode, Contacts, 2 Normally Open, 2 Normally Closed

Product Overview

Contactor, Safety, 97 Amp, 24 Volt DC Coil, Integrated Diode, Contacts, 2 Normally Open, 2 Normally Closed
Also known as: 885630104799, 100S-C97DJ22C

Documents

Frequently Bought Together (25)
Allen-Bradley
1756-OW16I I/O Module, Digital Output, 16 Channel, 125VDC, 125/240VAC
Allen-Bradley
140M-C-ASA11 Breaker, Motor Protection, Auxiliary Contact, Side Mount, NO/NC
Allen-Bradley
1756-OB16I I/O Module, Digital DC, Isolated Output, 16 Channel, 12/24VDC
Allen-Bradley
1734-TB Terminal Base, 8 Screw, 10A, 24VDC, 120/240VAC, DIN Rail
Allen-Bradley
140M-C-TE1 Spacing Adaptor, for 140M-C, D, MPCB, Type E, not for Busbars
Allen-Bradley
140M-D8E-B63 Breaker, Motor Protection, 6.3A, D Frame, 3P, High Magnetic
Allen-Bradley
1734-OB8E I/O Module, Electronically Protected, Digital DC Output, 8 Channel
Allen-Bradley
140G-J-TLC13 Breaker, Molded Case, J Frame, Terminal Lugs, 10-350MCM, CU Only
Allen-Bradley
1489-M1C100 Breaker, Miniature, 10A, 1P, 277VAC, 48VDC
Allen-Bradley
1756-EN2TK Module, Communications, EtherNet/IP Bridge, Copper, 256 Connections
Allen-Bradley
1492-FB3J30-L Fuse Holder, Class J, 30A, 3P, 110 - 600V, with Indicator
Allen-Bradley
1734-EP24DC Expansion Power Supply, 24VDC Input, 400mA, Horizontal Mounting
Allen-Bradley
1734-OB8S I/O Module, Safety, Digital DC Output, 8 Channel, Current Sourcing
Allen-Bradley
1489-M1C050 Breaker, Miniature, 5A, 1P, 277VAC, 48VDC
Allen-Bradley
1756-L81ES Controller, GuardLogix, 3/1.5 MB, USB, 1GB Ethernet, 100 EtherNet/IP
Allen-Bradley
1756-TBE Terminal Block, Housing, Extended Depth
Allen-Bradley
1756-IB32 I/O Module, Digital DC Input, 32 Channel, 24VDC
Allen-Bradley
1734-AENTR Communication Adapter, 2 Ethernet/IP Ports
Allen-Bradley
1489-M1C150 Breaker, Miniature, 15A, 1P, 277VAC, 48VDC
Allen-Bradley
1734-IB8S I/O Module, Safety, 8 Point Input
Allen-Bradley
140M-D8E-C16 Breaker, Motor Protection, 16A, D Frame, 3P, High Magnetic
Allen-Bradley
1756-PB72 Power Supply, Standard, 18 - 32VDC, 2.8A, 75W
Allen-Bradley
AK-R2-120P1K2 Dynamic Brake Resistor Kit, External, 480-600VAC 3PH, 2.2-11kW
Allen-Bradley
1734-IB8 I/O Module, Digital DC Input, 8 Channel, DIN Rail, 24VDC
Allen-Bradley
2711P-B10C22D9P Operator Interface, 10.4" Color, Touch Screen, Key Pad, 24VDC

Specifications

Amps: 97
Volts DC Control: 24
Type: Safety, Contactor
Poles: 8
Amps: 97
Type: Safety, Contactor
Volts DC Control: 24
Poles: 8

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)